Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 4 Pole, 12 ft.

  • Mfr # 404C0120K

  • Zoro # G7205307


product price: $41.59
/ea
Sold in multiples of 2 for $83.18

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404C0120K
Zoro #
G7205307
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Height (in)
1.26
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Cordset,D Key,PUR,Female,4 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Coupling Nut Material
Aluminum
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Wiring Color Code
Auto CC
Poles
4
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Conductor Color 4
Green
Conductor Color 2
Red/White
Maximum Operating Temperature (C)
80
Connector Style
MicroLink Dual Key
CSA Specification
E165657
Cordset Configuration
90 Degree
Voltage Rating (AC)
250
Cable Jacket Material
PUR
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Wire Gauge
22 AWG
Tab Info
Coupling Nut Mtl,IP Ratings,Knockout Dim,Cable Jacket Mtl,Cable Cross,TL APP,ROHS,CRT
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Conductor Color 1
Red/Black
Conductor Color 3
Red
Insert Material
Nylon
Cable Code
Auto

Description

Cordset,D Key,PUR,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.