Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 4 Pole, 20 ft.

  • Mfr # 404C0200K

  • Zoro # G7205340


product price: $56.89
/ea
Sold in multiples of 2 for $113.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404C0200K
Zoro #
G7205340
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,D Key,PUR,Female,4 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
Conductor Color 4
Green
Contact Carrier Material
Nylon
Poles
4
Cable Jacket Material
PUR
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Red
Cable Code
Auto
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Wire Gauge
22 AWG
Current Rating (amps)
4
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/Black
CSA Specification
E165657
Cordset Configuration
90 Degree
Maximum Operating Temperature (C)
80
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Tab Info
Knockout Dim,ROHS,CRT,Coupling Nut Mtl,IP Ratings,Cable Jacket Mtl,TL APP,Cable Cross
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Conductor Color 2
Red/White
cRU Specification
E165657

Description

Cordset,D Key,PUR,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.