Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Braid, Fem, 4 Pole, 6 ft.

  • Mfr # 204C0060G

  • Zoro # G7206871


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204C0060G
Zoro #
G7206871
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Length (in)
1.07
Height (in)
1.26
Cable Length (ft)
6
Width (in)
0.57

Details

Item
Cordset,D Key,PVC,Braid,Fem,4 Pole,6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
Thread 1
1/2-20 UNF
Coupling Nut Material
Aluminum
Conductor Color 4
Green
Poles
4
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Tab Info
Cable Jacket Mtl,IP Ratings,Cable Cross,Coupling Nut Mtl,CRT,TL APP,Knockout Dim,ROHS
Cable Strand
26 X #36
Conductor Color 1
Red/Black
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Cordset Configuration
90 Degree
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PVC
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
105
Conductor Color 2
Red/White
Conductor Color 3
Red
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Voltage Rating (DC)
300

Description

Cordset,D Key,PVC,Braid,Fem,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.