Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 2 Pole, 12 ft.

  • Mfr # 202A0120T

  • Zoro # G7207063


product price: $24.19
/ea
Sold in multiples of 4 for $96.76

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A0120T
Zoro #
G7207063
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.17

Details

Item
Cordset,D Key,PVC,Female,2 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
CSA Specification
E165657
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Poles
2
Cable Jacket Material
PVC
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
221
Conductor Color 1
Brown
Current Rating (amps)
4
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
105
Thread 1
1/2-20 UNF
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Blue
Tab Info
TL APP,Coupling Nut Mtl,Knockout Dim,ROHS,Cable Jacket Mtl,IP Ratings,Cable Cross,CRT
Connector Style
MicroLink Dual Key
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Cordset Configuration
Straight

Description

Cordset,D Key,PVC,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.