Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 4 Pole, 20 ft.

  • Mfr # 204A0200T

  • Zoro # G7207127


product price: $40.29
/ea
Sold in multiples of 2 for $80.58

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204A0200T
Zoro #
G7207127
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
20
Length (in)
1.85

Details

Item
Cordset,D Key,PVC,Female,4 Pole,20 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Cable Strand
26 X #36
Cable Code
Auto
cRU Specification
E165657
Maximum Operating Temperature (C)
105
Conductor Color 2
Red/White
Cable Jacket Color
Yellow
Conductor Color 4
Green
Minimum Operating Temperature (C)
-20
Poles
4
Conductor Color 1
Red/Black
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Conductor Color 3
Red
Current Rating (amps)
4
Contact Carrier Material
Nylon
Tab Info
TL APP,IP Ratings,CRT,Coupling Nut Mtl,ROHS,Cable Cross,Knockout Dim,Cable Jacket Mtl
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PVC
CSA Specification
E165657
Insert Material
Nylon
Maximum Operating Temperature (F)
221
Wiring Color Code
Auto CC
Voltage Rating (DC)
300

Description

Cordset,D Key,PVC,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.