Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 4 Pole, 20 ft.

  • Mfr # 204C0200T

  • Zoro # G7206713


product price: $40.29
/ea
Sold in multiples of 2 for $80.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204C0200T
Zoro #
G7206713
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.19
Length (in)
1.07
Height (in)
1.26
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,D Key,PVC,Female,4 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Conductor Color 4
Green
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Conductor Color 3
Red
Cable Strand
26 X #36
Maximum Operating Temperature (C)
105
Insert Material
Nylon
Conductor Color 1
Red/Black
Cordset Configuration
90 Degree
Connector Style
MicroLink Dual Key
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Tab Info
IP Ratings,TL APP,Coupling Nut Mtl,Cable Jacket Mtl,Cable Cross,CRT,ROHS,Knockout Dim
cRU Specification
E165657
Maximum Operating Temperature (F)
221
Cable Code
Auto
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Poles
4

Description

Cordset,D Key,PVC,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.