Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 6 Pole, 12 ft.

  • Mfr # 206A0120T

  • Zoro # G7207212


product price: $45.99
/ea
Sold in multiples of 2 for $91.98

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206A0120T
Zoro #
G7207212
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.22

Details

Item
Cordset,D Key,PVC,Female,6 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Cable Code
Auto
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Red/White
Poles
6
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Conductor Color 5
Red/Black
Cable Jacket Material
PVC
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Cable Strand
26 X #36
Conductor Color 3
Green
Maximum Operating Temperature (C)
105
Insert Material
Nylon
Conductor Color 2
Red/White
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
3
Tab Info
CRT,Coupling Nut Mtl,Cable Jacket Mtl,Cable Cross,IP Ratings,TL APP,ROHS,Knockout Dim
Cable Jacket Color
Yellow
Conductor Color 6
Red/Blue
Contact Carrier Material
Nylon
CSA Specification
E165657
Wire Gauge
22 AWG
Conductor Color 4
Red/Yellow

Description

Cordset,D Key,PVC,Female,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.