Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 6 Pole, 12 ft.

  • Mfr # 206C0120G

  • Zoro # G7206987


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206C0120G
Zoro #
G7206987
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.29
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Female,6 Pole,12 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Poles
6
Cable Code
Auto
Tab Info
Cable Jacket Mtl,ROHS,Cable Cross,TL APP,Coupling Nut Mtl,IP Ratings,CRT,Knockout Dim
Minimum Operating Temperature (C)
-20
Conductor Color 3
Green
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Conductor Color 5
Red/Black
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PVC
CSA Specification
E165657
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Conductor Color 1
Red/White
Conductor Color 4
Red/Yellow
Maximum Operating Temperature (C)
105
Coupling Nut Material
Aluminum
cRU Specification
E165657
Maximum Operating Temperature (F)
221
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Conductor Color 2
Red/White
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Cordset Configuration
90 Degree
Current Rating (amps)
3
Conductor Color 6
Red/Blue
Insert Material
Nylon

Description

Cordset,D Key,PVC,Female,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.