Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 2 Pole, 6 ft.

  • Mfr # 402A0060AK

  • Zoro # G7205727


product price: $24.89
/ea
Sold in multiples of 3 for $74.67

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402A0060AK
Zoro #
G7205727
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.85

Details

Item
Cordset,Dual Key,PUR,Female,2 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
cRU Specification
E165657
Wire Gauge
22 AWG
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Conductor Color 2
Blue
Maximum Operating Temperature (C)
80
Tab Info
TL APP,Knockout Dim,Cable Jacket Mtl,Coupling Nut Mtl,CRT,IP Ratings,ROHS,Cable Cross
O-Ring Material
Nitrile Rubber
Poles
2
Contact Carrier Material
Nylon
CSA Specification
E165657
Connector Style
MicroLink Dual Key
Conductor Color 1
Brown
Cable Code
Auto
Cable Strand
26 X #36
Cable Jacket Material
PUR
Cable Jacket Color
Yellow
Insert Material
Nylon
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4

Description

Cordset,Dual Key,PUR,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.