Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 6 Pole, 6 ft.

  • Mfr # 406A0060K

  • Zoro # G7205657


product price: $44.59
/ea
Sold in multiples of 2 for $89.18

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406A0060K
Zoro #
G7205657
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
6
Length (in)
1.85

Details

Item
Cordset,Dual Key,PUR,Female,6 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PUR
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
176
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Conductor Color 2
Red/White
Tab Info
Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,CRT,TL APP,ROHS,Knockout Dim,IP Ratings
Conductor Color 1
Red/White
Current Rating (amps)
3
Conductor Color 6
Red/Blue
O-Ring Material
Nitrile Rubber
Poles
6
Thread 1
1/2-20 UNF
Insert Material
Nylon
Cable Code
Auto
Cable Jacket Color
Yellow
Conductor Color 3
Green
Cable Strand
26 X #36
Conductor Color 4
Red/Yellow
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Conductor Color 5
Red/Black

Description

Cordset,Dual Key,PUR,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.