Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 2 Pole, 6 ft.

  • Mfr # 402F0060AK

  • Zoro # G7205952


product price: $24.19
/ea
Sold in multiples of 3 for $72.57

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402F0060AK
Zoro #
G7205952
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
6
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Male,2 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Conductor Color 1
Brown
Cable Jacket Material
PUR
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Cable Code
Auto
Maximum Operating Temperature (F)
176
Poles
2
Tab Info
CRT,Coupling Nut Mtl,IP Ratings,Cable Cross,Cable Jacket Mtl,Knockout Dim,ROHS,TL APP
Cordset Configuration
90 Degree
Current Rating (amps)
4
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Blue
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
80
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum

Description

Cordset,Dual Key,PUR,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.