Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 6 ft.

  • Mfr # 403E0060AK

  • Zoro # G7206278


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0060AK
Zoro #
G7206278
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.23
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
CSA Specification
E165657
Conductor Color 3
Red/White
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Clear Anodized
Tab Info
CRT,Coupling Nut Mtl,IP Ratings,Knockout Dim,Cable Jacket Mtl,TL APP,ROHS,Cable Cross
Cordset Configuration
Straight
Cable Strand
26 X #36
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/Black
Voltage Rating (AC)
250
Insert Material
Nylon
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Contact Carrier Material
Nylon
Cable Code
Auto
Cable Jacket Color
Yellow
Cable Jacket Material
PUR
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Poles
3
Conductor Color 1
Green
Current Rating (amps)
4

Description

Cordset,Dual Key,PUR,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.