Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 5 Pole, 12 ft.

  • Mfr # 405E0120K

  • Zoro # G7206092


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405E0120K
Zoro #
G7206092
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,PUR,Male,5 Pole,12 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Cable Code
Auto
CSA Specification
E165657
Cordset Configuration
Straight
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
80
Wire Gauge
22 AWG
Conductor Color 3
Green
Current Rating (amps)
4
Tab Info
Knockout Dim,TL APP,Coupling Nut Mtl,Cable Jacket Mtl,CRT,IP Ratings,Cable Cross,ROHS
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
Coupling Nut Material
Aluminum
cRU Specification
E165657
Conductor Color 2
Red/White
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/White
Cable Jacket Color
Yellow
Poles
5
Contact Carrier Material
Nylon
Cable Jacket Material
PUR
Conductor Color 5
Red/Black
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Conductor Color 4
Red/Yellow
Wiring Color Code
Auto CC
Insert Material
Nylon

Description

Cordset,Dual Key,PUR,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.