Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 5 Pole, 20 ft.

  • Mfr # 405E0200AK

  • Zoro # G7206442


product price: $73.89
/ea

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405E0200AK
Zoro #
G7206442
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Male,5 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Tab Info
Cable Cross,Coupling Nut Mtl,Knockout Dim,CRT,TL APP,IP Ratings,Cable Jacket Mtl,ROHS
Cable Jacket Color
Yellow
Cable Jacket Material
PUR
Wire Gauge
22 AWG
Coupling Nut Material
Aluminum
Conductor Color 5
Red/Black
CSA Specification
E165657
cRU Specification
E165657
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
80
Cable Strand
26 X #36
Insert Material
Nylon
Voltage Rating (AC)
250
Poles
5
Connector Style
MicroLink Dual Key
Voltage Rating (DC)
300
Conductor Color 3
Green
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Conductor Color 2
Red/White
Cordset Configuration
Straight
Conductor Color 1
Red/White
Wiring Color Code
Auto CC
Conductor Color 4
Red/Yellow

Description

Cordset,Dual Key,PUR,Male,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.