Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 5 Pole, 20 ft.

  • Mfr # 405F0200K

  • Zoro # G7206007


product price: $71.19
/ea
Sold in multiples of 2 for $142.38

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405F0200K
Zoro #
G7206007
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57
Length (in)
1.25

Details

Item
Cordset,Dual Key,PUR,Male,5 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
Conductor Color 1
Red/White
Tab Info
Cable Cross,Coupling Nut Mtl,Knockout Dim,TL APP,Cable Jacket Mtl,CRT,IP Ratings,ROHS
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Conductor Color 5
Red/Black
Conductor Color 4
Red/Yellow
Conductor Color 2
Red/White
Cable Jacket Material
PUR
Insert Material
Nylon
Wiring Color Code
Auto CC
Current Rating (amps)
4
Voltage Rating (DC)
300
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Clear Anodized
Wire Gauge
22 AWG
cRU Specification
E165657
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
CSA Specification
E165657
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
80
Poles
5
Voltage Rating (AC)
250
Conductor Color 3
Green
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree

Description

Cordset,Dual Key,PUR,Male,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.