Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 6 Pole, 12 ft.

  • Mfr # 406E0120K

  • Zoro # G7206357


product price: $61.19
/ea
Sold in multiples of 2 for $122.38

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406E0120K
Zoro #
G7206357
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
12
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Green
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Red/White
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Wire Gauge
22 AWG
CSA Specification
E165657
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
176
Tab Info
IP Ratings,Coupling Nut Mtl,TL APP,Cable Cross,ROHS,Cable Jacket Mtl,Knockout Dim,CRT
Cable Jacket Color
Yellow
Thread 1
1/2-20 UNF
Insert Material
Nylon
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Cable Code
Auto
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
PUR
Voltage Rating (DC)
300
cRU Specification
E165657
Cable Strand
26 X #36
Conductor Color 4
Red/Yellow
Conductor Color 2
Red/White
Poles
6
Conductor Color 5
Red/Black
Conductor Color 6
Red/Blue
Contact Carrier Material
Nylon
Cordset Configuration
Straight
Current Rating (amps)
3

Description

Cordset,Dual Key,PUR,Male,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.