Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 6 Pole, 12 ft.

  • Mfr # 406F0120K

  • Zoro # G7206162


product price: $64.19
/ea
Sold in multiples of 2 for $128.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406F0120K
Zoro #
G7206162
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.22
Length (in)
1.25
Cable Length (ft)
12
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
Conductor Color 3
Green
Contact Carrier Material
Nylon
Conductor Color 4
Red/Yellow
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Tab Info
Knockout Dim,IP Ratings,Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,CRT,ROHS,TL APP
Maximum Operating Temperature (F)
176
Poles
6
Conductor Color 5
Red/Black
Insert Material
Nylon
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
Cable Code
Auto
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Red/White
Conductor Color 1
Red/White
Cable Jacket Color
Yellow
Cable Jacket Material
PUR
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Cordset Configuration
90 Degree
Minimum Operating Temperature (C)
-20
Current Rating (amps)
3
Conductor Color 6
Red/Blue
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
CSA Specification
E165657
Minimum Operating Temperature (F)
-4

Description

Cordset,Dual Key,PUR,Male,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.