Zoro Homepage

Cordset, Dual Key, PUR, M/Fem, 2 Pole, 12 ft.

  • Mfr # 402K0120K

  • Zoro # G7206409


product price: $42.19
/ea
Sold in multiples of 2 for $84.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402K0120K
Zoro #
G7206409
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Cable Length (ft)
12
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.17
Width (in)
0.57
Length (in)
2.02

Description

Cordset,Dual Key,PUR,M/Fem,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.