Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 2 Pole, 20 ft.

  • Mfr # 402K0200AK

  • Zoro # G7206643


product price: $58.59
/ea
Sold in multiples of 2 for $117.18

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402K0200AK
Zoro #
G7206643
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Width (in)
0.57
Cable Length (ft)
20
Width (in) 2
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Dual Key,PUR,M/Fem,2 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
Cable Jacket Material
PUR
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
176
Cordset Configuration
Straight/Straight
Conductor Color 1
Brown
Insert Material
Nylon
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Conductor Color 2
Blue
Thread 2
1/2-20 UNF
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
Tab Info
Cable Jacket Mtl,Cable Cross,Knockout Dim,CRT,Coupling Nut Mtl,TL APP,ROHS,IP Ratings
Contact Carrier Material
Nylon
Poles
2
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Cable Code
Auto
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
CSA Specification
E165657
Cable Strand
26 X #36
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,PUR,M/Fem,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.