Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 3 Pole, 20 ft.

  • Mfr # 403K0200K

  • Zoro # G7206512


product price: $56.89
/ea
Sold in multiples of 2 for $113.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0200K
Zoro #
G7206512
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Cable Length (ft)
20
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57
Width (in) 2
0.57

Details

Item
Cordset,Dual Key,PUR,M/Fem,3 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
176
Coupling Nut Material
Aluminum
Poles
3
Thread 2
1/2-20 UNF
Cordset Configuration
Straight/Straight
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/Black
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Cable Jacket Material
PUR
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Current Rating (amps)
4
Conductor Color 1
Green
Wire Gauge
22 AWG
Insert Material
Nylon
Tab Info
ROHS,IP Ratings,TL APP,Cable Jacket Mtl,CRT,Knockout Dim,Cable Cross,Coupling Nut Mtl
Conductor Color 3
Red/White
CSA Specification
E165657
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Cable Code
Auto
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,PUR,M/Fem,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.