Zoro Homepage

Cordset, Dual Key, PVC, Female, 5 Pole, 6 ft.

  • Mfr # 205A0060G

  • Zoro # G7207319


product price: $37.19
/ea
Sold in multiples of 2 for $74.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205A0060G
Zoro #
G7207319
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Female,5 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
Poles
5
Cable Code
Auto
Conductor Color 2
Red/White
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Green
Maximum Operating Temperature (F)
221
Cable Jacket Color
Yellow
Conductor Color 4
Red/Yellow
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Cable Jacket Material
PVC
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Tab Info
TL APP,CRT,Knockout Dim,ROHS,Coupling Nut Mtl,Cable Jacket Mtl,Cable Cross,IP Ratings
Conductor Color 5
Red/Black
Thread 1
1/2-20 UNF
Insert Material
Nylon
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Conductor Color 1
Red/White
cRU Specification
E165657
Cable Strand
26 X #36
Current Rating (amps)
4

Description

Cordset,Dual Key,PVC,Female,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.