Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 20 ft.

  • Mfr # 202E0200T

  • Zoro # G7207641


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202E0200T
Zoro #
G7207641
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.17

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,20 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
221
Conductor Color 1
Brown
Current Rating (amps)
4
Cordset Configuration
Straight
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
Wire Gauge
22 AWG
CSA Specification
E165657
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Cable Jacket Material
PVC
Cable Code
Auto
Maximum Operating Temperature (C)
105
Tab Info
CRT,Cable Jacket Mtl,Knockout Dim,Cable Cross,ROHS,TL APP,Coupling Nut Mtl,IP Ratings
Conductor Color 2
Blue
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
cRU Specification
E165657
Contact Carrier Material
Nylon
Cable Strand
26 X #36

Description

Cordset,Dual Key,PVC,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.