Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 20 ft.

  • Mfr # 202F0200G

  • Zoro # G7207553


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202F0200G
Zoro #
G7207553
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.25
Height (in)
1.26
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Wire Gauge
22 AWG
Conductor Color 2
Blue
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Tab Info
ROHS,IP Ratings,CRT,TL APP,Cable Cross,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
Maximum Operating Temperature (F)
221
Insert Material
Nylon
Current Rating (amps)
4
Cordset Configuration
90 Degree
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Poles
2
Conductor Color 1
Brown
Voltage Rating (AC)
250
cRU Specification
E165657
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Cable Code
Auto
Contact Carrier Material
Nylon
Cable Jacket Material
PVC

Description

Cordset,Dual Key,PVC,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.