Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 20 ft.

  • Mfr # 202F0200T

  • Zoro # G7207398


product price: $29.19
/ea
Sold in multiples of 3 for $87.57

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202F0200T
Zoro #
G7207398
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.17
Cable Length (ft)
20
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,20 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Poles
2
Insert Material
Nylon
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Cordset Configuration
90 Degree
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow
Tab Info
IP Ratings,Knockout Dim,CRT,ROHS,Cable Jacket Mtl,Cable Cross,TL APP,Coupling Nut Mtl
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
221
Conductor Color 2
Blue
CSA Specification
E165657
Conductor Color 1
Brown
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Current Rating (amps)
4
Cable Code
Auto
Cable Jacket Material
PVC
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum

Description

Cordset,Dual Key,PVC,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.