Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 6 ft.

  • Mfr # 202E0060G

  • Zoro # G7207818


product price: $20.19
/ea
Sold in multiples of 4 for $80.76

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202E0060G
Zoro #
G7207818
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
6
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Cable Jacket Material
PVC
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
Poles
2
Insert Material
Nylon
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
221
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
105
Conductor Color 2
Blue
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Conductor Color 1
Brown
Cable Code
Auto
Cable Strand
26 X #36
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Tab Info
ROHS,Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings,Cable Cross,Knockout Dim,CRT,TL APP
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon

Description

Cordset,Dual Key,PVC,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.