Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 6 ft.

  • Mfr # 202F0060G

  • Zoro # G7207510


product price: $20.39
/ea
Sold in multiples of 4 for $81.56

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202F0060G
Zoro #
G7207510
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.25
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
Coupling Nut Plating
Clear Anodized
CSA Specification
E165657
Wire Gauge
22 AWG
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Wiring Color Code
Auto CC
Conductor Color 2
Blue
Current Rating (amps)
4
Connector Style
MicroLink Dual Key
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
105
Voltage Rating (AC)
250
cRU Specification
E165657
Tab Info
Cable Cross,IP Ratings,TL APP,Cable Jacket Mtl,CRT,ROHS,Coupling Nut Mtl,Knockout Dim
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
221
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Conductor Color 1
Brown

Description

Cordset,Dual Key,PVC,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.