Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 3 Pole, 12 ft.

  • Mfr # 203E0120T

  • Zoro # G7207687


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203E0120T
Zoro #
G7207687
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.18
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,12 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Maximum Operating Temperature (F)
221
Poles
3
Thread 1
1/2-20 UNF
Conductor Color 3
Red/White
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Cross,ROHS,Cable Jacket Mtl,CRT,TL APP,IP Ratings,Knockout Dim,Coupling Nut Mtl
Connector Style
MicroLink Dual Key
Cable Jacket Material
PVC
CSA Specification
E165657
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Cable Code
Auto
Wire Gauge
22 AWG
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Conductor Color 2
Red/Black
Conductor Color 1
Green

Description

Cordset,Dual Key,PVC,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.