Zoro Homepage

Cordset, Dual Key, PVC, Male, 3 Pole, 12 ft.

  • Mfr # 203F0120G

  • Zoro # G7207669


product price: $30.59
/ea
Sold in multiples of 3 for $91.77

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203F0120G
Zoro #
G7207669
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
12
Length (in)
1.25
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,12 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Tab Info
Cable Jacket Mtl,TL APP,Coupling Nut Mtl,ROHS,IP Ratings,Knockout Dim,CRT,Cable Cross
Poles
3
Cable Jacket Color
Yellow
Insert Material
Nylon
Conductor Color 2
Red/Black
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Cable Jacket Material
PVC
cRU Specification
E165657
Cable Strand
26 X #36
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
CSA Specification
E165657
Cordset Configuration
90 Degree
Conductor Color 1
Green
Conductor Color 3
Red/White
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
105
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (C)
-20

Description

Cordset,Dual Key,PVC,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.