Zoro Homepage

Cordset, Dual Key, PVC, Male, 3 Pole, 6 ft.

  • Mfr # 203F0060T

  • Zoro # G7207468


product price: $21.19
/ea
Sold in multiples of 4 for $84.76

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203F0060T
Zoro #
G7207468
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.18
Cable Length (ft)
6
Length (in)
1.25

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Green
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Tab Info
CRT,IP Ratings,Knockout Dim,Cable Jacket Mtl,Cable Cross,ROHS,TL APP,Coupling Nut Mtl
Conductor Color 2
Red/Black
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
105
Conductor Color 3
Red/White
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
221
Cable Code
Auto
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
CSA Specification
E165657
Contact Carrier Material
Nylon
Current Rating (amps)
4
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Wiring Color Code
Auto CC
Poles
3
Contact Resistance (Micro Ohms)
5

Description

Cordset,Dual Key,PVC,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.