Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 6 ft.

  • Mfr # 204F0060G

  • Zoro # G7207599


product price: $29.19
/ea
Sold in multiples of 3 for $87.57

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Height (in)
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204F0060G
Zoro #
G7207599
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
6
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,6 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
PVC
cRU Specification
E165657
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
105
Cable Code
Auto
Current Rating (amps)
4
Conductor Color 4
Green
Poles
4
Tab Info
Cable Cross,Knockout Dim,Coupling Nut Mtl,ROHS,TL APP,IP Ratings,CRT,Cable Jacket Mtl
Voltage Rating (DC)
300
Conductor Color 1
Red/Black
Wiring Color Code
Auto CC
CSA Specification
E165657
Cordset Configuration
90 Degree
Connector Style
MicroLink Dual Key
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Insert Material
Nylon
Conductor Color 3
Red
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Conductor Color 2
Red/White

Description

Cordset,Dual Key,PVC,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.