Zoro Homepage

Cordset, Dual Key, PVC, Male, 4 Pole, 6 ft.

  • Mfr # 204F0060T

  • Zoro # G7207389


product price: $24.19
/ea
Sold in multiples of 3 for $72.57

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204F0060T
Zoro #
G7207389
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
6
Length (in)
1.25
Height (in)
1.26
Width (in)
0.57

Description

Cordset,Dual Key,PVC,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.