Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 5 Pole, 12 ft.

  • Mfr # 205E0120G

  • Zoro # G7207930


product price: $50.19
/ea
Sold in multiples of 2 for $100.38

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205E0120G
Zoro #
G7207930
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,12 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PVC
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (C)
-20
Conductor Color 2
Red/White
Cable Code
Auto
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
4
Conductor Color 1
Red/White
Coupling Nut Material
Aluminum
Conductor Color 3
Green
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Wire Gauge
22 AWG
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Cordset Configuration
Straight
Cable Strand
26 X #36
Conductor Color 5
Red/Black
Insert Material
Nylon
Voltage Rating (AC)
250
CSA Specification
E165657
Poles
5
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Red/Yellow
cRU Specification
E165657
Tab Info
ROHS,Coupling Nut Mtl,Cable Cross,IP Ratings,Cable Jacket Mtl,Knockout Dim,TL APP,CRT
Wiring Color Code
Auto CC

Description

Cordset,Dual Key,PVC,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.