Zoro Homepage

Cordset, Dual Key, PVC, Male, 5 Pole, 20 ft.

  • Mfr # 205F0200G

  • Zoro # G7207650


product price: $68.59
/ea
Sold in multiples of 2 for $137.18

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205F0200G
Zoro #
G7207650
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Length (in)
1.25
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,20 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Poles
5
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Insert Material
Nylon
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
Cable Code
Auto
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Conductor Color 4
Red/Yellow
Thread 1
1/2-20 UNF
Conductor Color 2
Red/White
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Cable Jacket Material
PVC
Maximum Operating Temperature (C)
105
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Conductor Color 1
Red/White
Conductor Color 3
Green
Cable Strand
26 X #36
Cordset Configuration
90 Degree
Conductor Color 5
Red/Black
Tab Info
IP Ratings,CRT,Cable Cross,TL APP,Cable Jacket Mtl,Coupling Nut Mtl,ROHS,Knockout Dim
Wiring Color Code
Auto CC
Wire Gauge
22 AWG

Description

Cordset,Dual Key,PVC,Male,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.