Zoro Homepage

Cordset, Dual Key, PVC, Male, 5 Pole, 6 ft.

  • Mfr # 205E0060T

  • Zoro # G7207757


product price: $33.39
/ea
Sold in multiples of 3 for $100.17

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205E0060T
Zoro #
G7207757
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
cRU Specification
E165657
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Cable Strand
26 X #36
Maximum Operating Temperature (F)
221
Cable Jacket Color
Yellow
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Conductor Color 5
Red/Black
Cable Code
Auto
Conductor Color 2
Red/White
Conductor Color 4
Red/Yellow
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/White
Poles
5
Conductor Color 3
Green
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (C)
-20
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Tab Info
ROHS,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl,Cable Cross,Knockout Dim,TL APP,CRT
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PVC
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
CSA Specification
E165657
Contact Carrier Material
Nylon

Description

Cordset,Dual Key,PVC,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.