Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft.

  • Mfr # 206K0060T

  • Zoro # G7207967


product price: $60.69
/ea
Sold in multiples of 2 for $121.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206K0060T
Zoro #
G7207967
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.22
Length (in) 2
1.85
Cable Length (ft)
6
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,M/Fem,6 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Conductor Color 5
Red/Black
Tab Info
IP Ratings,Cable Cross,TL APP,Knockout Dim,CRT,Coupling Nut Mtl,ROHS,Cable Jacket Mtl
Cable Strand
26 X #36
Coupling Nut Material
Aluminum
Conductor Color 6
Red/Blue
Maximum Operating Temperature (F)
221
Conductor Color 3
Green
Cable Jacket Material
PVC
Cordset Configuration
Straight/Straight
Current Rating (amps)
3
Conductor Color 4
Red/Yellow
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Wire Gauge
22 AWG
CSA Specification
E165657
Maximum Operating Temperature (C)
105
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Conductor Color 1
Red/White
Minimum Operating Temperature (F)
-4
Thread 2
1/2-20 UNF
Poles
6
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Conductor Color 2
Red/White
Cable Code
Auto
Voltage Rating (AC)
250

Description

Cordset,Dual Key,PVC,M/Fem,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.