Zoro Homepage

Cordset, Dual Key, TPE, Female, 2 Pole, 6 ft.

  • Mfr # 402C0060AQ

  • Zoro # G7209610


product price: $21.69
/ea
Sold in multiples of 4 for $86.76

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402C0060AQ
Zoro #
G7209610
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Height (in)
1.26
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,Female,2 Pole,6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Conductor Color 1
Brown
Connector Style
MicroLink Dual Key
Poles
2
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
5
CSA Specification
E165657
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Thread 1
1/2-20 UNF
Cable Strand
41 X #34
cRU Specification
E165657
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Insert Material
Nylon
Tab Info
ROHS,TL APP,Cable Jacket Mtl,Cable Cross,CRT,IP Ratings,Knockout Dim,Coupling Nut Mtl
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Cable Code
Auto
Conductor Color 2
Blue
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
Coupling Nut Material
Aluminum

Description

Cordset,Dual Key,TPE,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.