Zoro Homepage

Cordset, Dual Key, TPE, Male, 2 Pole, 12 ft.

  • Mfr # 402E0120AQ

  • Zoro # G7209881


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402E0120AQ
Zoro #
G7209881
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,Male,2 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Cordset Configuration
Straight
Wire Gauge
18 AWG
Wiring Color Code
Auto CC
Conductor Color 2
Blue
Insert Material
Nylon
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Cable Code
Auto
Conductor Color 1
Brown
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
CSA Specification
E165657
Tab Info
TL APP,Knockout Dim,Coupling Nut Mtl,CRT,IP Ratings,Cable Jacket Mtl,ROHS,Cable Cross
Voltage Rating (AC)
250
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-20
Cable Jacket Material
TPE
Poles
2
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
Current Rating (amps)
5
Connector Style
MicroLink Dual Key

Description

Cordset,Dual Key,TPE,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.