Zoro Homepage

Cordset, Dual Key, TPE, Male, 2 Pole, 6 ft.

  • Mfr # 402F0060AQ

  • Zoro # G7209778


product price: $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402F0060AQ
Zoro #
G7209778
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Height (in)
1.26
Cable Length (ft)
6
Width (in)
0.57
Length (in)
1.25

Details

Item
Cordset,Dual Key,TPE,Male,2 Pole,6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
Thread 1
1/2-20 UNF
Cable Jacket Material
TPE
Cable Strand
41 X #34
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Minimum Operating Temperature (F)
-4
Current Rating (amps)
5
Voltage Rating (DC)
300
Conductor Color 1
Brown
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Tab Info
Cable Jacket Mtl,TL APP,ROHS,Coupling Nut Mtl,Cable Cross,CRT,Knockout Dim,IP Ratings
Wire Gauge
18 AWG
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Insert Material
Nylon
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
CSA Specification
E165657
Cordset Configuration
90 Degree
Maximum Operating Temperature (C)
80
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
cRU Specification
E165657

Description

Cordset,Dual Key,TPE,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.