Zoro Homepage

Cordset, Dual Key, TPE, Male, 3 Pole, 12 ft.

  • Mfr # 403E0120AQ

  • Zoro # G7209979


product price: $33.29
/ea
Sold in multiples of 3 for $99.87

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0120AQ
Zoro #
G7209979
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
12
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,Male,3 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Conductor Color 3
Red/White
Coupling Nut Material
Aluminum
Wire Gauge
18 AWG
Cordset Configuration
Straight
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Conductor Color 2
Red/Black
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Insert Material
Nylon
Thread 1
1/2-20 UNF
Tab Info
ROHS,IP Ratings,CRT,Cable Jacket Mtl,Knockout Dim,TL APP,Coupling Nut Mtl,Cable Cross
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Conductor Color 1
Green
Voltage Rating (AC)
250
Cable Code
Auto
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
Cable Jacket Material
TPE
Contact Carrier Material
Nylon
Current Rating (amps)
5
Poles
3
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Cable Strand
41 X #34

Description

Cordset,Dual Key,TPE,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.