Zoro Homepage

Cordset, Dual Key, TPE, Male, 3 Pole, 6 ft.

  • Mfr # 403E0060AQ

  • Zoro # G7209988


product price: $25.79
/ea
Sold in multiples of 3 for $77.37

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0060AQ
Zoro #
G7209988
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,TPE,Male,3 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
Tab Info
TL APP,IP Ratings,CRT,Coupling Nut Mtl,Knockout Dim,ROHS,Cable Jacket Mtl,Cable Cross
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Poles
3
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-20
Conductor Color 1
Green
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Cordset Configuration
Straight
Cable Jacket Color
Yellow
Current Rating (amps)
5
CSA Specification
E165657
Cable Jacket Material
TPE
Wire Gauge
18 AWG
Insert Material
Nylon
Maximum Operating Temperature (F)
176
O-Ring Material
Nitrile Rubber
Conductor Color 2
Red/Black
Coupling Nut Material
Aluminum
cRU Specification
E165657
Conductor Color 3
Red/White

Description

Cordset,Dual Key,TPE,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.