Zoro Homepage

Cordset, Dual Key, TPE, Male, 4 Pole, 12 ft.

  • Mfr # 404E0120AQ

  • Zoro # G7210030


product price: $44.39
/ea
Sold in multiples of 2 for $88.78

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0120AQ
Zoro #
G7210030
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,Male,4 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Green
Cable Jacket Material
TPE
Wire Gauge
18 AWG
Insert Material
Nylon
Voltage Rating (DC)
300
Cordset Configuration
Straight
Conductor Color 1
Red/Black
Voltage Rating (AC)
250
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
80
Poles
4
Conductor Color 2
Red/White
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Cable Strand
41 X #34
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Jacket Mtl,TL APP,Coupling Nut Mtl,Knockout Dim,CRT,IP Ratings,Cable Cross,ROHS
CSA Specification
E165657
Thread 1
1/2-20 UNF
Current Rating (amps)
5
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum

Description

Cordset,Dual Key,TPE,Male,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.