Zoro Homepage

Cordset, Dual Key, TPE, Male, 4 Pole, 12 ft.

  • Mfr # 404F0120AQ

  • Zoro # G7209890


product price: $43.79
/ea
Sold in multiples of 2 for $87.58

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404F0120AQ
Zoro #
G7209890
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
12
Height (in)
1.26
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,Male,4 Pole,12 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
Cable Strand
41 X #34
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Coupling Nut Material
Aluminum
Conductor Color 3
Red
Current Rating (amps)
5
Contact Carrier Material
Nylon
Insert Material
Nylon
Wire Gauge
18 AWG
Cordset Configuration
90 Degree
Cable Jacket Color
Yellow
Poles
4
Cable Jacket Material
TPE
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Dual Key
Tab Info
TL APP,IP Ratings,ROHS,Cable Jacket Mtl,Knockout Dim,CRT,Coupling Nut Mtl,Cable Cross
Conductor Color 1
Red/Black
Voltage Rating (AC)
250
Conductor Color 4
Green
Conductor Color 2
Red/White
Voltage Rating (DC)
300
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber

Description

Cordset,Dual Key,TPE,Male,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.