Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, Male, 4 Pole, 20 ft.

  • Mfr # 404E0200AQ

  • Zoro # G7210021


product price: $59.69
/ea
Sold in multiples of 2 for $119.38

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0200AQ
Zoro #
G7210021
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Cable Length (ft)
20
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,Male,4 Pole,20 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Wire Gauge
18 AWG
Cable Strand
41 X #34
Insert Material
Nylon
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Conductor Color 1
Red/Black
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
Cable Code
Auto
Cable Jacket Material
TPE
cRU Specification
E165657
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Poles
4
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
5
Conductor Color 4
Green
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Conductor Color 3
Red
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Red/White
Tab Info
CRT,TL APP,Cable Jacket Mtl,IP Ratings,Cable Cross,Coupling Nut Mtl,Knockout Dim,ROHS
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,TPE,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.