Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, M/Fem, 4 Pole, 20 ft.

  • Mfr # 404K0200AQ

  • Zoro # G7209498


product price: $77.19
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404K0200AQ
Zoro #
G7209498
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Length (in) 2
1.85
Width (in) 2
0.57
Cable Length (ft)
20
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,M/Fem,4 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight/Straight
Tab Info
TL APP,CRT,Knockout Dim,Coupling Nut Mtl,ROHS,IP Ratings,Cable Jacket Mtl,Cable Cross
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Voltage Rating (AC)
250
Conductor Color 3
Red
Conductor Color 1
Red/Black
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
80
Poles
4
Current Rating (amps)
5
Insert Material
Nylon
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
Thread 2
1/2-20 UNF
Voltage Rating (DC)
300
Cable Strand
41 X #34
CSA Specification
E165657
Cable Jacket Material
TPE
Cable Code
Auto
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Conductor Color 4
Green

Description

Cordset,Dual Key,TPE,M/Fem,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.