Zoro Homepage

Cordset, Dual Key, TPE, M/Fem, 4 Pole, 6 ft.

  • Mfr # 404K0060AQ

  • Zoro # G7209647


product price: $48.69
/ea
Sold in multiples of 2 for $97.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404K0060AQ
Zoro #
G7209647
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Cable Length (ft)
6
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Width (in) 2
0.57
Length (in)
2.02

Description

Cordset,Dual Key,TPE,M/Fem,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.