Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Female, 13.1 ft. E04A0131BA5

Cordset, Etherlink M12, Female, 13.1 ft. (Discontinued)

  • Mfr # E04A0131BA5
  • Zoro # G7220232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04A0131BA5
Zoro #
G7220232
UPC #
785411038860
Country of Origin
United States

Dimensions

Cable Length
13.1 ft.
Wire Size
24 AWG
Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.32

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Temp. Range
-4 Degrees to 167 Degrees F
Max. Voltage
125VAC/VDC
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
NEMA Rating
6P
Number of Conductors
4
Max. Amps
4A
Body Material
PVC
Color
White/Orange, White/Green, Orange, Green
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Black
Conductor Color 3
Orange
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Black Anodized
Conductor Color 4
Green
Insert Material
Nylon
Conductor Color 1
White/Orange
Contact Carrier Material
Nylon
cRU Specification
E165657
Voltage Rating (DC)
125
Contact Resistance (Micro Ohms)
5
Thread 1
M12X1
Cable Jacket Material
TPE
Cable Code
Euro
Cordset Configuration
Straight
Wiring Color Code
Ethernet
Wire Gauge
24 AWG
Conductor Color 2
White/Green
Maximum Operating Temperature (F)
167
Current Rating (amps)
4
Voltage Rating (AC)
125
Poles
4
Connector Style
MicroLink Ethernet

Description

Cordset,Etherlink M12,Female,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.