Zoro Homepage
This item is Discontinued.
Remke Cordset, Etherlink M12, Female, 6.6 ft. E04C0066BA5

Cordset, Etherlink M12, Female, 6.6 ft. (Discontinued)

  • Mfr # E04C0066BA5
  • Zoro # G7220138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04C0066BA5
Zoro #
G7220138
UPC #
785411038290
Country of Origin
United States

Dimensions

Cable Length
6.6 ft.
Wire Size
24 AWG
Length (in)
1.07
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.32
Cable Length (ft)
6.6
Width (in)
0.57

Description

Cordset,Etherlink M12,Female,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.