Zoro Homepage
This item is Discontinued.
Remke Cordset, Etherlink RJ45, Male, 6.6 ft. ERJ04M0066BA5

Cordset, Etherlink RJ45, Male, 6.6 ft. (Discontinued)

  • Mfr # ERJ04M0066BA5
  • Zoro # G7220110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERJ04M0066BA5
Zoro #
G7220110
UPC #
785411041450
Country of Origin
United States

Dimensions

Cable Length
6.6 ft.
Wire Size
24 AWG
Height (in)
1.26
Length (in)
1.25
Cable Length (ft)
6.6
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.32

Description

Cordset,Etherlink RJ45,Male,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.