Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, Hi-Temp Sil, F, 2 Pole, 3 ft.

  • Mfr # 102C0030AHT

  • Zoro # G7213433


product price: $48.99
/ea
Sold in multiples of 2 for $97.98

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Max. Voltage
600VAC/VDC
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102C0030AHT
Zoro #
G7213433
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in)
1
Length (in)
1.42
Cable Jacket Outer Diameter (in)
0.3
Height (in)
1.52

Details

Item
Cordset
IP Rating
IP67
Max. Voltage
600VAC/VDC
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
13 A
Temp. Range
-4 Degrees to 194 Degrees F
Number of Conductors
2
Color
White, Black
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Silicone Rubber
Conductor Color 1
White
Poles
2
Contact Sleeve
Stainless Steel
Insert Material
Silicone
Coupling Nut Material
Aluminum
Conductor Color 2
Black
Cable Code
Auto
Cable Strand
65 X #34
Cable Jacket Material
Silicone
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Black Anodized
Thread 1
7/8-16 UN
O-Ring Material
Viton
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Wiring Color Code
Auto CC
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MiniLink
Voltage Rating (AC)
600
Voltage Rating (DC)
600
Cable Jacket Color
Red
Contact Carrier Material
Silicone
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,F,2 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.