Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, Hi-Temp Sil, M, 4 Pole, 3 ft.

  • Mfr # 104B0030AHT

  • Zoro # G7213810


product price: $68.89
/ea
Sold in multiples of 2 for $137.78

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Number of Conductors
4
Max. Voltage
600VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104B0030AHT
Zoro #
G7213810
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.35
Length (in)
1.92

Details

Item
Cordset
IP Rating
IP67
Number of Conductors
4
Max. Voltage
600VAC/VDC
Body Material
Silicone Rubber
Color
Black, White, Red, Green
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
10 A
Temp. Range
-4 Degrees to 194 Degrees F
O-Ring Material
Viton
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Black
Contact Sleeve
Stainless Steel
Coupling Nut Plating
Black Anodized
Cable Jacket Material
Silicone
Cable Jacket Color
Red
Connector Style
MiniLink
Voltage Rating (DC)
600
Conductor Color 2
White
Voltage Rating (AC)
600
Poles
4
Wiring Color Code
Auto CC
Contact Carrier Material
Silicone
Conductor Color 3
Red
Conductor Color 4
Green
Cable Strand
65 X #34
Thread 1
7/8-16 UNS
Cable Code
Auto
Insert Material
Silicone
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,M,4 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.